Shop All Engine Specialty Tools
Dorman
Engine Oil Filler Tube, 917-413
Mfr # 917-413
Zoro # G9366559
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Dia. 1.4 in
- Length 3.36 in
- Color Black
- Application Cadillac 2007-04, Chevrolet 2008-97, GMC 1999, Pontiac 2009-08, Pontiac 2006-04, Pontiac 2002-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 917-413
- Zoro # G9366559
- UPC # 37495537896
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Outside Dia. | 1.4 in |
Length | 3.36 in |
Details
Material | Plastic |
Color | Black |
Application | Cadillac 2007-04, Chevrolet 2008-97, GMC 1999, Pontiac 2009-08, Pontiac 2006-04, Pontiac 2002-98 |
Fit Type | Specific |
Item | Engine Oil Filler Neck |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL 20 Oz. Aerosol Spray Foaming Protectant Tire Cleaner (13682WB)
- THRIVE Synthetic Blend 15W40 Diesel Engine Oil 6 Gal Bag-In-Box (406067)
- WIX FILTERS Engine Oil Filter #Wix 57045 (57045)
- TIMKEN Differential Pinion Bearing - Rear Inner, NP524102 (NP524102)
- BUYERS PRODUCTS 10 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX10)
- APEX TOOL GROUP 1/4 Dr 90 Tooth Teardrop Ratchet (81011T)
- HORIZON TOOL 20 Pc Electrical Back Probe Kit (613)
- OTC Caster/Camber Puller, No. of Pieces 3 (7588A)
- STAR ASIA 3Pc 1/2 Dr Extension Set (62140)
- PERFORMANCE TOOL Spark Plug Hole Chaser 14Mm/18Mm Thread Chaser-S, W80539 (W80539)
- OTC Chain Tensioner Tool, No. of Pieces 1 (567619)
- Dorman Engine Specialty Tools