Shop All Engine Specialty Tools
Dorman
Engine Oil Filler Tube, 917-412
Mfr # 917-412
Zoro # G9365192
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.047 in
- Application Cadillac 2002, Chevrolet 2013-94, GMC 2013-94, Isuzu 2009-08, Oldsmobile 2001-96, Oldsmobile 1994
- Color Black
- Material Steel
- Includes Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 917-412
- Zoro # G9365192
- UPC # 37495537889
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Length | 6.047 in |
Outside Dia. | 1.457 in |
Details
Application | Cadillac 2002, Chevrolet 2013-94, GMC 2013-94, Isuzu 2009-08, Oldsmobile 2001-96, Oldsmobile 1994 |
Color | Black |
Material | Steel |
Includes | Gasket |
Item | Engine Oil Filler Tube |
Fit Type | Specific |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pag 46 Oil 2.5" x1.5" x5.5" (A-520-6901)
- PYLE Waterproof Marine Speakers + 2 Ch. Ampli (PLUTV42CH)
- GATES Hi-Power II Belts, A23 (A23)
- PARKER 90Deg Male Elbow, 1/4 x 3/8 In (VS269NTA-4-6)
- PERFORMANCE TOOL A/C & Fuel Line Disconnect Set, W83149 (W83149)
- DENT FIX EQUIPMENT 8-Piece Pdr Rod Set (DF-PDRKIT8)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- BRUSH RESEARCH MANUFACTURING BRM CSN Crankshaft Oil Hole Brushes, Nylon Tube Brush Style, 5/16" AND 7/32" Diameters (CSN)
- KATS Ether Injection System, CID 300-499, 24V (34102)
- BRANICK Branick 7600 Strut Spring Compressor (00-0138)
- POR-15 POR-15 POR-49208 Fuel Tank Sealer; Pint (POR-49208)
- Dorman Service & Shop Tools