Shop All Engine Components
Dorman
Engine Oil Drain Plug, 69016
Mfr # 69016
Zoro # G5700001
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Includes Gasket
- Application American Motors 1984-83, Eagle 1989-88, Ford 2003-90, Jeep 1991-84
- Color Silver
- System of Meaurement Metric
- Thread Size M14-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 69016
- Zoro # G5700001
- UPC # 19495773917
- Country of Origin China
- Category Engine Components
Dimensions
Thread Size | M14-1.25 |
Head Dia. | 14 mm |
Length | 38 mm |
Details
Includes | Gasket |
Application | American Motors 1984-83, Eagle 1989-88, Ford 2003-90, Jeep 1991-84 |
Color | Silver |
Drive Type | Hex |
System of Meaurement | Metric |
Item | Oil Drain Plug |
Thread Type | Fine |
Grade | 8.8 |
Material | Steel |
Features | Conventional Drain |
Number of Socket Points | 6 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule 500 GPH Replacement Motor Cartridge f/Tournament Series Pumps (45DR)
- VELVAC Anti-Siphon Tube, 2-1/4 In Filler Neck (600244-1)
- CURT Butt Connectors, 16-14 Wire Gauge, PK100 (59422)
- FOUR SEASONS O-Ring, 24675 (24675)
- DORMAN Ignition Actuator, 83280 (83280)
- DORMAN Engine Coolant Filler Neck, 902-408 (902-408)
- DORMAN 54227 Engine Coolant Cap (54227)
- DORMAN Control Knob, 76835 (76835)
- DORMAN Trim Screw Asst., 02406 (02406)
- DORMAN 090-072 Pipe Plug C.S. Hex 3/4-14 Npt X 5/8 In. (090-072)
- RACOR Repl Kit, Body/Bowl Gasket (RK15374)
- Dorman Engine Components