Shop All Engine Specialty Tools
Dorman
Engine Oil Dipstick, 917-008
Mfr # 917-008
Zoro # G5719915
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 3/16 in
- Length 19-1/4 in
- Application Nissan Sentra 2006-00
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 917-008
- Zoro # G5719915
- UPC # 19495221678
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Width | 3/16 in |
Length | 19-1/4 in |
Outside Dia. | 0.33 in |
Details
Material | Stainless Steel |
Application | Nissan Sentra 2006-00 |
Includes | O-Ring |
Item | Engine Oil Dipstick |
Handle Material | Polybutylene Terephthalate |
Handle Color | Yellow |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-3/16 x 31/32 in. (PA4152)
- LISLE Plastic Funnel W/Lid/Spout Cap, 1.6 qt. (19832)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- GATES FHP LOW HORSE-POWER V-BELT (2430)
- MSD IGNITION MALLORY ROTOR/SHUTTER WHEEL 8CYL UNIL (335)
- WESTWARD Tool Set, Double Flaring, 9 pcs. (45JW59)
- CTA MANUFACTURING Tank Adapter - Volvo / Mazda (7118)
- BRANICK Branick 7600 Strut Spring Compressor (00-0138)
- K TOOL INTL Professional Flaring Tool And Dies 37 Degree (KTI70084)
- STANDARD IGNITION Distributor Cap, Jh-133 (JH-133)
- MAT INDUSTRIES Mat Industries 237677 2 gal 120V 2.9A Master Mechanic Hotdog Style Oil Free Air Compressor (237677)
- Dorman Engine Specialty Tools