Shop All Transmission Parts & Components
Dorman
Engine Oil Cooler Line Connector, 800-712
Mfr # 800-712
Zoro # G9152849
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Features Thread Sealer
- Finish Black
- Vehicle Fit Chevrolet 2009-03, GMC 2009-03, Workhorse 2009-03, Workhorse Custom Chassis 2011-03
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-712
- Zoro # G9152849
- UPC # 19495075813
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Fitting Size | 3/4 in; 5/8 in |
Details
Universal Fit | No |
Features | Thread Sealer |
Finish | Black |
Vehicle Fit | Chevrolet 2009-03, GMC 2009-03, Workhorse 2009-03, Workhorse Custom Chassis 2011-03 |
Material | Steel |
End Type | Male Thread; Quick Disconnect |
Item | Oil Cooler Line Connector |
Fitting Angle | Straight |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Heavy Duty, 28 In Size (74-28)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-20 SAE Grade, Box (881655)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- DAYCO Utility Belt Industrl V-Belt, Ap72 (AP72)
- DORMAN Transmission Line, 624-702 (624-702)
- DORMAN Clutch Pedal Pad, 20730 (20730)
- DORMAN Trans Cooler Line, 624-097 (624-097)
- DORMAN Transmission Line, 624-202 (624-202)
- DORMAN Automatic Transmission Shift Linkage Bushing, Dorman 14104 (14104)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-731 (800-731)
- NTK Engine Crankshaft Position Sensor Connector, 1P1220 (1P1220)
- Dorman Transmission Parts & Components