Shop All Transmission Parts & Components
Dorman
Engine Oil Cooler Line Connector, 800-705
Mfr # 800-705
Zoro # G9153345
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Thread Sealer
- Finish Natural
- Universal Fit No
- Vehicle Fit Chevrolet 2002-96, GMC 2002-96, Workhorse 2005-99, Workhorse Custom Chassis 2005-99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-705
- Zoro # G9153345
- UPC # 19495075769
- Country of Origin United States
- Category Transmission Parts & Components
Details
Material | Steel |
Features | Thread Sealer |
Finish | Natural |
Universal Fit | No |
Vehicle Fit | Chevrolet 2002-96, GMC 2002-96, Workhorse 2005-99, Workhorse Custom Chassis 2005-99 |
End Type | Male Thread; Quick Disconnect |
Fitting Angle | Straight |
Item | Oil Cooler Line Connector |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP LED MINIBAR: REFLEX, 15IN, 12-24VDC, 18 FLASH PATTERNS, CLEAR DOME, AMBER/CLEAR (5590CAC)
- FLEETGUARD Pac, Ff (S, FF5632 (FF5632)
- SEACHOICE 90 Degree Stainless Steel Covered Thru-Hull (18571)
- RONSTAN Medium C-Cleat Cam Cleat Grey W/Grey Base (RF5010)
- DORMAN Trans Cooler Line, 624-232 (624-232)
- DORMAN Trans Cooler Line, 624-906 (624-906)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-723 (800-723)
- DORMAN Clutch Pivot Ball, 14556 (14556)
- DORMAN Auto Trans Shift Tube Bushing, 905-107 (905-107)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-621 (800-621)
- SKF Shaft Sleeve, Dia. 3.146 to 3.153 In (99315)
- Dorman Transmission Parts & Components