Shop All Transmission Parts & Components
Dorman
Engine Oil Cooler Line Connector, 800-622
Mfr # 800-622
Zoro # G9153363
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Cadillac 2019-02, Chevrolet 2019-99, GMC 2019-99, Hummer 2007-03
- Material Steel
- Finish Natural
- Universal Fit No
- Fitting Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-622
- Zoro # G9153363
- UPC # 19495223672
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Fitting Size | 1.2 in; 3/4 in |
Details
Vehicle Fit | Cadillac 2019-02, Chevrolet 2019-99, GMC 2019-99, Hummer 2007-03 |
Material | Steel |
Finish | Natural |
Universal Fit | No |
Fitting Angle | Straight |
Item | Oil Cooler Line Connector |
End Type | Quick Disconnect; Male Thread |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Bead Lifting Tool For Tire Changers - Sold 1 Each (80767)
- GROTE Quick Disconnect, 22-18G, F, .25", PK50 (83-3187)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Compressor, 4PK895 (4PK895)
- MAYHEW Pneu Separating Fork 1-11/16 43 (31938)
- DORMAN Transmission Line, 624-702 (624-702)
- DORMAN Transmission Line, 624-284 (624-284)
- DORMAN Transmission Line, 624-470 (624-470)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-617 (800-617)
- DORMAN Clutch Pedal Pad, 20729 (20729)
- DORMAN Uni-Fit C.V. Joint Boot Air Powered Inst, 614-030 (614-030)
- LOKAR 70FMB Universal Rectangular Floor Mount Shifter Boot (L30-70FMB)
- Dorman Transmission Parts & Components