Shop All Rubber Hoses & Lines
Dorman
Engine Oil Cooler Hose Assembly - Outlet, 625-503
Mfr # 625-503
Zoro # G7667814
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Dia. 0.68 in
- Material Rubber
- Vehicle Fit Ford 2018-11
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 625-503
- Zoro # G7667814
- UPC # 889245012265
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 0.68 in |
Length | 17 in |
Outside dia. | 1 in |
Details
Color | Black |
Item | Engine Oil Cooler Hose Assembly |
Material | Rubber |
Vehicle Fit | Ford 2018-11 |
Operating Temperature | -40 to 329°F |
End Type | Quick Connect x Clamp |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 100 lb. Heavy-Duty Powdered Car and Truck Wash Drum, Pink, Formula 965 (51740)
- SEA-DOG Round Red LED Temperature Meter (421618-1)
- UNIVERSAL AIR COND Universal Air Conditioning Evaporator, Ev939650Pfxc (EV939650PFXC)
- GATES Tri-Power Belts, AX75 (AX75)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- TRAMEC SLOAN Air Brake Hose, 3/4 In OD, Blk (2ZJE7)
- Dorman Rubber Hoses & Accessories