Shop All Rubber Hoses & Lines
Dorman
Engine Oil Cooler Hose Assembly - Outlet, 625-153
Mfr # 625-153
Zoro # G7672601
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal; Rubber
- End Type Male Threads x Male Threads
- Vehicle Fit Chevrolet 1996-92, GMC 1996-92
- Length 8 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 625-153
- Zoro # G7672601
- UPC # 19495062837
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 8 in |
Details
Item | Engine Oil Cooler Hose Assembly |
Material | Metal; Rubber |
End Type | Male Threads x Male Threads |
Vehicle Fit | Chevrolet 1996-92, GMC 1996-92 |
Color | Natural |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Gray (125109-001)
- STABILUS Gas Spring Hood, 5B-814790 (5B-814790)
- HOLLEY MIGHTY MITE FP 35 GPH 7-10 PSI (12-428)
- MAIN FILTER PRINCE FA10 Hydraulic Filter Replacement (MF0057995)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- MOTORMITE L Connector Vacuum Tubing Assortment, 47355 (47355)
- Dorman Rubber Hoses & Lines