Shop All Automotive Manifold Gaskets
Dorman
Engine Intake Manifold Gasket Set - Upper, 615-188G
Mfr # 615-188G
Zoro # G6897333
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Grade Standard
- Port Size 45 mm x 37 mm
- Position Upper
- Vehicle Fit Ford 2016-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 615-188G
- Zoro # G6897333
- UPC # 19495249603
- Country of Origin United States
- Category Automotive Manifold Gaskets
Dimensions
Port Size | 45 mm x 37 mm |
Details
Item | Intake Manifold Gasket Set |
Material | Rubber |
Grade | Standard |
Position | Upper |
Vehicle Fit | Ford 2016-00 |
Features | Cut To Fit |
Number of Ports | 8 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Fulton 008541 Plastic Fender - 8" - 12" with Top Step (008541)
- PARKER Male Run Tee, 1/4 x 1/4 In (VS271NTA-4-4)
- TUFF SUPPORT Hood Strut, 613471 (613471)
- BLUE SEA SYSTEMS Blue Sea Systems 7157-BSS Marine Grade Short Stop Circuit Breaker - 50A (7157-BSS)
- MAHLE Engine Intake Manifold Gasket Set, MIS16203A (MIS16203A)
- ELRING Manifold Gasket, 475.931 (475.931)
- REINZ Intake Man Gskt St, 11-10322-01 (11-10322-01)
- MAHLE Intake and Exhaust Manifolds Combination Gasket, MS15510 (MS15510)
- FEL-PRO Manifold Set, Ms9275B (MS9275B)
- FEL-PRO Manifold Set, Ms90361 (MS90361)
- FEL-PRO Intake Manifold Gasket, Ms97222 (MS97222)
- Dorman Automotive Engine Gaskets & Seals