Shop All Automotive Manifold Gaskets
Dorman
Engine Intake Manifold Gasket Set - Lower and Upper, 615-702
Mfr # 615-702
Zoro # G7102844
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Rubber
- Includes Thermostat; O-Rings
- Position Lower and Upper
- Grade Standard
- Vehicle Fit Ford 2014-04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 615-702
- Zoro # G7102844
- UPC # 19495387930
- Country of Origin China
- Category Automotive Manifold Gaskets
Details
Item | Intake Manifold Gasket Set |
Material | Plastic; Rubber |
Includes | Thermostat; O-Rings |
Position | Lower and Upper |
Grade | Standard |
Vehicle Fit | Ford 2014-04 |
Number of Ports | 4 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M EX Rubbing Compound, 1 gal., PK4 (36061)
- MINN KOTA Riptide SM 70 L & D Hand Control Sltwtr Trolling Motor, 52" Shaft, 70L (1363425)
- ANCOR 100-Piece Tinned Copper Lug Kit (255101)
- SPRINGFIELD MARINE 2-7/8" Series Locking Second Generation Pedestal, Anodized Finish, 15" (1240015SAL)
- MAHLE Exhaust Manifold Gasket, MS16509 (MS16509)
- FEL-PRO Mnfld 74-69 Ford, Ms90116 (MS90116)
- FEL-PRO Intake Manifold Gasket, Ms97222 (MS97222)
- MAHLE Exhaust Manifold Gasket, MS17846 (MS17846)
- FEL-PRO Intake Valley Pan Manifold Set, Ms96013 (MS96013)
- FEL-PRO Engine Intake Manifold Gasket Set, MS 92808-1 (MS 92808-1)
- FEL-PRO Engine Intake Manifold Gasket Set, MS 90131-2 (MS 90131-2)
- Dorman Automotive Manifold Gaskets