Shop All Automotive Manifold Gaskets
Dorman
Engine Intake Manifold Gasket Set, 615-722
Mfr # 615-722
Zoro # G6869029
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Rubber
- Includes Throttle Body; O Rings
- Port Size 33 mm x 36 mm
- Grade Standard
- Number of Ports 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 615-722
- Zoro # G6869029
- UPC # 885484537309
- Country of Origin United States
- Category Automotive Manifold Gaskets
Dimensions
Port Size | 33 mm x 36 mm |
Details
Item | Intake Manifold Gasket Set |
Material | Plastic; Rubber |
Includes | Throttle Body; O Rings |
Grade | Standard |
Number of Ports | 6 |
Features | Cut To Fit |
Vehicle Fit | General Motors 2013-07, General Motors 2005-96 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS P/S Hose-Return, Psh0483 (PSH0483)
- DAYCO 1 In. X 50 Ft. Heater Hose, 80319 (80319)
- AFTERMARKET 14526158 Ignition Switch For Volvo Excavator EC460B EC360B EC330B EW145B (ELI80-0145)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT348)
- MAHLE Engine Intake Manifold Gasket Set, MS12435 (MS12435)
- MAHLE Exhaust Manifold Gasket Set, MS19225 (MS19225)
- MAHLE Exhaust Manifold Gasket, MS19894 (MS19894)
- FEL-PRO Manifold Set, Ms90361 (MS90361)
- FEL-PRO Intake Valley Pan Manifold Set, Ms96013 (MS96013)
- FEL-PRO Intake Manifold Gskt Set, Ms97204 (MS97204)
- FEL-PRO Engine Intake Manifold Gasket Set, MS 90131-2 (MS 90131-2)
- Dorman Automotive Engine Gaskets & Seals