Shop All Automotive Manifold Gaskets
Dorman
Engine Intake Manifold Gasket Set, 615-183G
Mfr # 615-183G
Zoro # G7079631
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Features Cut To Fit
- Grade Standard
- Vehicle Fit Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99, Hummer 2006-03
- Number of Ports 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 615-183G
- Zoro # G7079631
- UPC # 19495213062
- Country of Origin United States
- Category Automotive Manifold Gaskets
Dimensions
Port Size | 25 mm x 81 mm |
Details
Item | Intake Manifold Gasket Set |
Material | Rubber |
Features | Cut To Fit |
Grade | Standard |
Vehicle Fit | Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99, Hummer 2006-03 |
Number of Ports | 8 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Bead Lift "Wave" Tool Bar (80769)
- BALDWIN FILTERS Primary Fuel Spin-On With Drain, BF586-D (BF586-D)
- ROADMASTER BATTERY DISCONNECT W/ SWITCH (766)
- BLUE SEA SYSTEMS Blue Sea 8282 Water Resistant Contura III Switch - Black (8282)
- MAHLE Exhaust Manifold Gasket Set, MS12271 (MS12271)
- MAHLE Exhaust Manifold Gasket, MS19894 (MS19894)
- FEL-PRO Engine Intake Manifold Gasket Set, MS 90131-2 (MS 90131-2)
- FEL-PRO Engine Intake Manifold Gasket Set, MS 96198 (MS 96198)
- MAHLE Exhaust Manifold Gasket, MS17846 (MS17846)
- FEL-PRO Mnfld 76-62 Ford, Ms90103-1 (MS90103-1)
- FEL-PRO Manifold Gasket Set, Ms98002T (MS98002T)
- Dorman Automotive Engine Gaskets & Seals