Shop All Automotive Heating & Air Conditioning Parts
Dorman
Engine Coolant Water Outlet, 902-846
Mfr # 902-846
Zoro # G6598162
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket; Sensor; Clip; Plug
- Color Black
- Material Plastic
- Housing Neck Angle 15 Degrees
- Vehicle Fit Buick 2019-13, Chevrolet 2020-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 902-846
- Zoro # G6598162
- UPC # 37495681094
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Dia. | 7/8 in; 1.44 in |
Mounting Hole Dia. | 1/4 in |
Details
Includes | Gasket; Sensor; Clip; Plug |
Color | Black |
Material | Plastic |
Housing Neck Angle | 15 Degrees |
Vehicle Fit | Buick 2019-13, Chevrolet 2020-11 |
Number of Bolt Holes | 3 |
Item | Coolant Water Outlet |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Strip Lighting, Self Adhesive, 24", White (MLS-2436WW-A)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1 in Thread Size, 3 11/16 x 5 13/32 In (BT839-10)
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray Magnetic Light (1010931)
- DONALDSON Hydraulic Filter, Spin-On, P179089 (P179089)
- DORMAN HVAC Heater Hose Connector, 47164 (47164)
- DORMAN 47238HP Aluminum Heater Hose Repair Kit (47238HP)
- DORMAN Variable Restrictor Valve, 902-008 (902-008)
- DORMAN 76904 Control Knob Assortment (76904)
- DORMAN A/C Compressor Bypass Pulley, 34184 (34184)
- DORMAN Thermst Housing Assembly, 902-808 (902-808)
- HOLLEY LS A/C BRCKT KIT PASS SIDE (20-134)
- Dorman Automotive Heating & Air Conditioning Parts