Shop All Engine Components
Dorman
Engine Coolant Thermostat Housing Assembly, 902-860
Mfr # 902-860
Zoro # G7021093
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Upper Housing; Lower Housing; Thermostat; Gasket; Upper and Lower Housing Bolts; Sensor Plug; Sensor Clip
- Material Plastic
- Vehicle Fit Ford Explorer 2010-02, Ford Explorer Sport Trac 2010-07, Mercury Mountaineer 2010-02
- Number of Outlet Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 902-860
- Zoro # G7021093
- UPC # 19495263906
- Country of Origin China
- Category Engine Components
Details
Color | Black |
Includes | Upper Housing; Lower Housing; Thermostat; Gasket; Upper and Lower Housing Bolts; Sensor Plug; Sensor Clip |
Material | Plastic |
Vehicle Fit | Ford Explorer 2010-02, Ford Explorer Sport Trac 2010-07, Mercury Mountaineer 2010-02 |
Number of Outlet Ports | 3 |
Grade | Regular |
Number of Mounting Holes | 3 |
Thermostat Opening Temperature | 190°F |
Item | Coolant Thermostat Housing Assembly |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.50 Oz., PK25 (T150Z)
- MILTON Tubeless Tire Valve, 1-21/32", TR 501, PK5 (482)
- DONALDSON Air Filter, Panel Ventilation, P606555 (P606555)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- DORMAN Hub Bolts, 917-508 (917-508)
- DORMAN Control Knob, 76835 (76835)
- DORMAN Door Lock Cyl. Clips, 75510 (75510)
- DORMAN Dorman 264-994 Engine Valve Cover (264-994)
- DORMAN Copper Plug Gasket, 095-019 (095-019)
- DORMAN Fluid Reservoir, 603-5207 (603-5207)
- CLOYES Cloyes Timing True Roller Set, 9-3658Tx3 (9-3658TX3)
- Dorman Engine Components