Shop All Engine Components
Dorman
Engine Coolant Thermostat Housing, 902-837
Mfr # 902-837
Zoro # G6474299
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Nissan 200SX 1998-95, Nissan Sentra 2000-95, Nissan Tsuru 2009-96
- Color Natural
- Material Steel
- Mounting Hole Dia. 0.313 in
- Housing Neck Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 902-837
- Zoro # G6474299
- UPC # 37495607087
- Country of Origin China
- Category Engine Components
Dimensions
Mounting Hole Dia. | 0.313 in |
Outside Dia. | 1-1/4 in |
Details
Vehicle Fit | Nissan 200SX 1998-95, Nissan Sentra 2000-95, Nissan Tsuru 2009-96 |
Color | Natural |
Material | Steel |
Item | Coolant Thermostat Housing |
Housing Neck Angle | 90 Degrees |
Number of Mounting Holes | 3 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Power Cord - 120V 15A, 10' 3M, With Chrome Plated, 4 Hole Square Receptacle (8606013)
- OTC Jack Stands, Aluminum, 2 tons, PR (SA02)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, REDUCED SIZE U, 150FT REEL, BLACK (39-301)
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 (91112)
- DORMAN Cam Phaser, 917-250Xd (917-250XD)
- DORMAN Control Knob, 76837 (76837)
- DORMAN Engine Intake Manifold Heater Relay, 904-356 (904-356)
- DORMAN Engine Oil Dipstick Tube, 917-303 (917-303)
- DORMAN Engine Oil Cooler #Dorman 918-428 (918-428)
- DORMAN Steel Cup Expansion Plug 1-3/16 In Heigh, 555-021 (555-021)
- ARP 04-18 CHEVY SB HEAD STUD KIT CHROME MOLY BLACK (234-4345)
- Dorman Engine Components