Shop All Engine Components
Dorman
Engine Coolant Thermostat Housing, 902-3035
Mfr # 902-3035
Zoro # G6331219
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bleeder Hole
- Includes Thermostat Housing; Thermostat; Gasket
- Color Black
- Material Plastic
- Vehicle Fit Chrysler 300 2022-11, Dodge Challenger 2022-11, Dodge Charger 2022-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 902-3035
- Zoro # G6331219
- UPC # 885484679450
- Country of Origin Micronesia, Federated States of
- Category Engine Components
Dimensions
Inside Dia. | 1.3 in |
Flange Width | 4 in |
Flange Length | 3 in |
Details
Features | Bleeder Hole |
Includes | Thermostat Housing; Thermostat; Gasket |
Color | Black |
Material | Plastic |
Vehicle Fit | Chrysler 300 2022-11, Dodge Challenger 2022-11, Dodge Charger 2022-11 |
Bolt Hole Center to Center | 3-3/8 in |
Flange Thickness | 0.3 in |
Number of Outlet Ports | 1 |
Item | Coolant Thermostat Housing Assembly |
Grade | Regular |
Thermostat Opening Temperature | 203°F |
Number of Mounting Holes | 2 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Engine Crane (3583)
- PANTHER Safe-Skeg, Mercruiser Bravo I & III (35SS615)
- WOLO Dual Tone Electric Horn (200)
- OMEGALIFT Toe Jack, 10 tons (13200)
- DORMAN 555-109 Steel Cup Expansion Plug 1-61/64 In. SC, Height 0.234 (555-109)
- DORMAN Seat Belt, 74353 (74353)
- DORMAN Oil Drain Plug, 090-040 (090-040)
- DORMAN Sunvisor Clip, 74437 (74437)
- DORMAN Harmonic B Bolt, 926-885 (926-885)
- DORMAN Rubber Expansion Plug 1-3/4 In-Size Rang Exp Plug Rubber, 570-011 (570-011)
- WESTAR Engine Mount Set #Westar Etk-008 (ETK-008)
- Dorman Engine Components