Shop All Engine Components
Dorman
Engine Coolant Thermostat Housing, 902-1001
Mfr # 902-1001
Zoro # G6375063
product price: $13.35
/ea
Sold in multiples of 2 for $26.70
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Metal
- Includes Gasket
- Vehicle Fit Ford 1998-63, Lincoln 1990-77, Mercury 1991-62
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 902-1001
- Zoro # G6375063
- UPC # 885484544161
- Country of Origin China
- Category Engine Components
Dimensions
Mounting Hole Dia. | 0.313 in |
Outside Dia. | 1.41 in |
Details
Color | Natural |
Material | Metal |
Includes | Gasket |
Vehicle Fit | Ford 1998-63, Lincoln 1990-77, Mercury 1991-62 |
Number of Mounting Holes | 2 |
Item | Coolant Thermostat Housing |
Housing Neck Angle | 60 Degrees |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray, 4/0 (125110-001)
- BUYERS PRODUCTS 65 Foot Cable for Backup Camera Systems (8883165)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8401-MPG)
- GROTE Reflector- Red- Mini Stick-On Rect.- Ret, 40132-5 (40132-5)
- DORMAN Engine Cooling Fan Clutch, 622-104 (622-104)
- DORMAN Water Pump Stud Kit (D18-23733)
- DORMAN Fluid Reservoir, 603-5207 (603-5207)
- DORMAN Steering Cooler, 918-302 (918-302)
- DORMAN 555-085 Steel Cup Expansion Plug 2-3/32 In., Height 0.530 (555-085)
- DORMAN Oil Drain Plug, 090-040 (090-040)
- BLUE OX 2004-2007 LEXUS GX470 BASEPLATE (BX2908)
- Dorman Engine Components