Shop All Drain & Drip Pans
Dorman
Engine Coolant Recovery Tank - Front, 603-610
Mfr # 603-610
Zoro # G7710550
Free Shipping & Returns
$78.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 413 mm
- Height (In.) 308 mm
- Includes Cap; Mounting Brackets; Tubing
- Type Non-Pressurized
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 603-610
- Zoro # G7710550
- UPC # 19495095705
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 413 mm |
Height (In.) | 308 mm |
Details
Item | Coolant Reservoir |
Includes | Cap; Mounting Brackets; Tubing |
Type | Non-Pressurized |
Color | White |
Application | Nissan Pathfinder 2000-99 |
Material of Construction | Plastic |
Number of Mounting Holes | 2 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench, Swivel, 2-9/16 - 3-1/4 (2540)
- FLEXTECH Vacuum Hose, 1/32 in. (V-016)
- ESCO ELKHART SUPPLY Esco Elkhart Supply ESC16914 Flair it 3 Way Valve (ESC16914)
- WAI GLOBAL NEW IGNITION COIL, CFD476 (CFD476)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Coolant Recovery Tank - Front, 603-387 (603-387)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- DORMAN Engine Coolant Recovery Tank - Front, 603-324 (603-324)
- OEMTOOLS 9 Gallon Upright Portable Oil Drain (87032)
- Dorman Drain & Drip Pans