Shop All Drain & Drip Pans
Dorman
Engine Coolant Recovery Tank - Front, 603-474
Mfr # 603-474
Zoro # G7674604
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Type Non-Pressurized
- Color White
- Application Chrysler Cirrus 2006-01, Chrysler Sebring 2006-01, Dodge Stratus 2006-01
- Includes Cap; Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 603-474
- Zoro # G7674604
- UPC # 37495340755
- Country of Origin China
- Category Drain & Drip Pans
Details
Item | Coolant Reservoir |
Material of Construction | Plastic |
Type | Non-Pressurized |
Color | White |
Application | Chrysler Cirrus 2006-01, Chrysler Sebring 2006-01, Dodge Stratus 2006-01 |
Includes | Cap; Tubing |
Cap Type | Flip Top |
Number of Mounting Holes | 4 |
Description
Over time coolant reservoirs become susceptible to heat and engine vibration and eventually crack and leak. Dorman Coolant Reservoirs are manufactured with premium plastic to withstand the effects of stress generated within the engine compartment. Our coolant reservoirs are thoroughly tested to ensure a trouble-free performance and long-lasting quality year after year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 20' Coiled Nylon Air Hose-Service (022032)
- RACE SPORT Lopro Series Ultra Slim 50In 240W Led Light Bar W/ White/Amber (RSLP50)
- 104+ PRODUCTS TREATMENT PERFORMNCE BST (10406)
- STREAMLIGHT Stinger Led Hl - Light Only - Gray (75694)
- DORMAN Engine Coolant Recovery Tank - Front, 603-324 (603-324)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- CFR PERFORMANCE CFR HZ-9078-C 1963-96 Ford Small Block 221-260-289-302 Stock Capacity Oil Pan (HZ-9078-PBK)
- Dorman Drain & Drip Pans