Shop All Drain & Drip Pans
Dorman
Engine Coolant Recovery Tank - Front, 603-449
Mfr # 603-449
Zoro # G7674430
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressurized
- Application Chevrolet 2019-07, Pontiac 2010-07, Suzuki 2011-07
- Color White
- Material of Construction Plastic
- Includes Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 603-449
- Zoro # G7674430
- UPC # 37495092555
- Country of Origin China
- Category Drain & Drip Pans
Details
Item | Coolant Reservoir |
Type | Pressurized |
Application | Chevrolet 2019-07, Pontiac 2010-07, Suzuki 2011-07 |
Color | White |
Material of Construction | Plastic |
Includes | Cap |
Number of Mounting Holes | 2 |
Pressure Rating | 17 psi |
Cap Type | Spring Loaded Twist |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Muffler 5" x4.9" x11.9" (A-AM30280)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73040)
- ZORO SELECT 1/4"-20 Nylon GM Cars License Plate Nuts, 50 pk. (5MTN4)
- HUNTER Fan Control Speed and Lights (99813)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Oil Pan, 264-375 (264-375)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- LISLE 4.5 Gallon Oval Drain Pan Black (17972)
- Dorman Drain & Drip Pans