Shop All Drain & Drip Pans
Dorman
Engine Coolant Recovery Tank - Front, 603-350
Mfr # 603-350
Zoro # G7677562
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 186 mm
- Height (In.) 204 mm
- Type Pressurized
- Material of Construction Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 603-350
- Zoro # G7677562
- UPC # 37495056465
- Country of Origin Taiwan, Province of China
- Category Drain & Drip Pans
Dimensions
Length | 186 mm |
Height (In.) | 204 mm |
Details
Item | Coolant Reservoir |
Type | Pressurized |
Material of Construction | Plastic |
Color | White |
Application | Volkswagen Beetle 2010-98 |
Includes | Cap |
Pressure Rating | 20 psi |
Cap Type | Spring Loaded Twist |
Number of Mounting Holes | 2 |
Description
Over time coolant reservoirs become susceptible to heat and engine vibration and eventually crack and leak. Dorman Coolant Reservoirs are manufactured with premium plastic to withstand the effects of stress generated within the engine compartment. Our coolant reservoirs are thoroughly tested to ensure a trouble-free performance and long-lasting quality year after year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Brake Parts Cleaner, Aerosol Spray Can, 20 oz, Solvent, Chlorinated, Nonflammable, No VOC (05089)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Deep Crossover Truck Box (PAC1582000)
- AUTO VENTSHADE 04-08 F150/06-08 MARK LT SUPER CREW 4PC IN-CHANNEL VENTVISOR-SMOKE (194443)
- WESTWARD Disc Brake Piston Tool, 1 1/2 In (1EJZ5)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Coolant Recovery Tank - Front, 603-506 (603-506)
- DORMAN Engine Oil Pan, 264-375 (264-375)
- HOMESTEAD Shop Craft Plastic 6 qt. Round Oil Drain & Recovery Pan (HO2514421)
- Dorman Drain & Drip Pans