Shop All Drain & Drip Pans
Dorman
Engine Coolant Recovery Tank - Front, 603-245
Mfr # 603-245
Zoro # G7692953
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Includes Cap
- Type Non-Pressurized
- Color White
- Application Toyota Corolla 2013-09, Toyota Matrix 2014-09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 603-245
- Zoro # G7692953
- UPC # 19495545088
- Country of Origin Taiwan, Province of China
- Category Drain & Drip Pans
Details
Item | Coolant Reservoir |
Material of Construction | Plastic |
Includes | Cap |
Type | Non-Pressurized |
Color | White |
Application | Toyota Corolla 2013-09, Toyota Matrix 2014-09 |
Cap Type | Flip Top |
Number of Mounting Holes | 2 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Carburetor Cleaner, 96.00 oz. (CC3K)
- SURTRACK AXLE Cv Axle Shaft, To-8168 (TO-8168)
- VIM PRODUCTS From Ujm406 Set, 6Mm (VIMUJM406-6MM)
- TERAFLEX BALL JOINT HD DANA 44/30 PAIR OF UPPER AND LOWER FOR JK WRANGLER WITHO (3442002)
- DORMAN Engine Coolant Recovery Tank - Front, 603-324 (603-324)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Coolant Recovery Tank - Front, 603-387 (603-387)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- JOHNDOW INDUSTRIES Drain Pan Adapter, 24" (JD-1416)
- Dorman Drain & Drip Pans