Shop All Drain & Drip Pans
Dorman
Engine Coolant Recovery Tank - Front, 603-067
Mfr # 603-067
Zoro # G7696200
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 190 mm
- Height (In.) 204 mm
- Material of Construction Plastic
- Type Pressurized
- Includes Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 603-067
- Zoro # G7696200
- UPC # 19495439561
- Country of Origin Taiwan, Province of China
- Category Drain & Drip Pans
Dimensions
Length | 190 mm |
Height (In.) | 204 mm |
Details
Item | Coolant Reservoir |
Material of Construction | Plastic |
Type | Pressurized |
Includes | Cap |
Color | Clear |
Application | Chevrolet Malibu 2012-06, Pontiac G6 2010-06, Saturn Aura 2009-07 |
Number of Mounting Holes | 2 |
Cap Type | Spring Loaded Twist |
Pressure Rating | 15 psi |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLASH Antifreeze Coolant, 55 gal., RTU (900955)
- STANDARD IGNITION Back-Up Light Switch, Ls-256 (LS-256)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15300 (15300)
- BELL 12V Tire Inflator, 10 Ft. Power Cord (22-1-32000-8)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Coolant Recovery Tank - Front, 603-324 (603-324)
- DORMAN Engine Coolant Recovery Tank - Front, 603-387 (603-387)
- WHOLE-IN-ONE Plastic 6 Quart Drain Pan (WH275139)
- Dorman Drain & Drip Pans