Shop All Fuel & Gas Caps
Dorman
Engine Coolant Recovery Tank Cap, 82598
Mfr # 82598
Zoro # G5578280
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Color Black
- Material Plastic
- Width 1-1/2 in
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 82598
- Zoro # G5578280
- UPC # 37495825986
- Country of Origin Taiwan, Province of China
- Category Fuel & Gas Caps
Dimensions
Width | 1-1/2 in |
Length | 1/2 in |
Diameter | 38.1 mm |
Details
Item | Coolant Reservoir Cap |
Vented/Nonvented | Nonvented |
Color | Black |
Material | Plastic |
Vehicle Fit | Mercury Villager 1995-93, Nissan Quest 1995-93 |
Type | Twist |
Attachment Type | Twist On |
Description
Dorman offers a variety of Engine Coolant Recovery Tank Caps for a range of applications. All our Engine Coolant Recovery Tank Caps are constructed of high-quality plastic. They effectively protect the cooling system by providing a tight seal against the elements.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (491588S)
- STENS Belt For Ayp 3716R, 3717R, 3746R, 583774201, 6942R, 9495H Lawn Mowers (248-087)
- STAR BRITE Star brite 14316 Star Tron Enzyme Fuel Treatment - 16 oz. (14316)
- BOJO TOOLS 5 PC Pry Tool Kit (ATH-KUK-NGL)
- DORMAN Engine Coolant Recovery Tank Cap, Dorman 54370 (54370)
- DORMAN Def Cap, 904-5301 (904-5301)
- DORMAN Engine Oil Fill Cap, Dorman - Help 80988 (80988)
- DORMAN Engine Coolant Recovery Tank Cap, 82597 (82597)
- DORMAN Engine Oil Filler Cap, Dorman - Help 90005 (90005)
- DORMAN Engine Coolant Recovery Tank Cap, 54201 (54201)
- DORMAN Engine Oil Filler Cap, 42315 (42315)
- Dorman Fuel & Gas Caps