Shop All Fuel & Gas Caps
Dorman
Engine Coolant Recovery Tank Cap, 54211
Mfr # 54211
Zoro # G5540541
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Vented
- Color Black
- Material Plastic
- Length 2.4 in
- Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 54211
- Zoro # G5540541
- UPC # 37495889001
- Country of Origin Taiwan, Province of China
- Category Fuel & Gas Caps
Dimensions
Length | 2.4 in |
Width | 2.4 in |
Diameter | 80 mm |
Details
Item | Coolant Reservoir Cap |
Vented/Nonvented | Vented |
Color | Black |
Material | Plastic |
Features | Pressurized |
Vehicle Fit | Ford 2018-11 |
Type | Twist |
Pressure Rating | 21 psi |
Attachment Type | Threaded |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Element-A/Cl, A1267C (A1267C)
- LINCOLN LUBRICATION Lithium-Ion Powerluber Tool-Only, 20V (LIN1880-NB)
- ANCHOR INDUSTRIES Various Applications, 2337 (2337)
- LUMAPRO Miniature Lamp, H2-55, 55W, T3, 12.8V (H2 55W)
- DORMAN 80987 Engine Oil Fill Cap (80987)
- DORMAN Engine Oil Fill Cap, Dorman - Help 80988 (80988)
- DORMAN Engine Coolant Recovery Tank Cap, Dorman 54370 (54370)
- DORMAN Engine Coolant Recovery Tank Cap, 82724 (82724)
- DORMAN A/C Service Valve Cap, 902-025 (902-025)
- DORMAN Engine Coolant Recovery Tank Cap, 82594 (82594)
- MOTORMITE 22-14 Gauge Wire Cap Terminal Red Quick Splice Te, 85692 (85692)
- Dorman Fuel & Gas Caps