Shop All Fuel & Gas Caps
Dorman
Engine Coolant Recovery Tank Cap, 54208
Mfr # 54208
Zoro # G5785550
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Vented
- Color Black
- Material Plastic
- Width 3.3 in
- Length 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 54208
- Zoro # G5785550
- UPC # 37495888974
- Country of Origin Taiwan, Province of China
- Category Fuel & Gas Caps
Dimensions
Width | 3.3 in |
Length | 3.3 in |
Diameter | 61 mm |
Details
Item | Coolant Reservoir Cap |
Vented/Nonvented | Vented |
Color | Black |
Material | Plastic |
Features | Pressurized |
Vehicle Fit | Ford 2018-92, Lincoln 2018-93, Mercury 2011-92 |
Type | Twist |
Attachment Type | Threaded |
Pressure Rating | 16 psi |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS PRODUCTS Carbon Clean Mv-5 Fuel System Cleaner (400-0050)
- AP EXHAUST Prebent Pipe Merit Exhaust, 44836 (44836)
- SUNNYSIDERPORATION PT Pure Gum Turpentine (87016)
- GARMIN Navionics Vision Plus and Trade NVUS007R U.S. East (010-C1291-00)
- DORMAN 0.62 in Bypass Caps, Rubber - Black (D18-02252)
- DORMAN Windshield Washer Fluid Reservoir Cap, 54125 (54125)
- DORMAN Engine Coolant Recovery Tank Cap, 82724 (82724)
- DORMAN Engine Coolant Recovery Tank Cap, 54201 (54201)
- DORMAN Engine Coolant Recovery Tank Cap, 82590 (82590)
- DORMAN Engine Coolant Recovery Tank Cap, Dorman 54370 (54370)
- VELVAC Fuel Cap, Vented, Nonlock, 5.5 per In Thrd (600186)
- Dorman Fuel & Gas Caps