Shop All Automotive Wires, Harnesses & Pigtails
Dorman
Engine Coolant Level Sensor Connector, 645-786
Mfr # 645-786
Zoro # G8686019
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vehicle Fit Buick 2002-90, Chevrolet 2003-90, Oldsmobile 2000-91, Pontiac 2002-90
- Length 16.14 in
- Terminal Type Blade
- Number of Wires 3
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 645-786
- Zoro # G8686019
- UPC # 37495296717
- Country of Origin Taiwan, Province of China
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 16.14 in |
Details
Vehicle Fit | Buick 2002-90, Chevrolet 2003-90, Oldsmobile 2000-91, Pontiac 2002-90 |
Terminal Type | Blade |
Number of Wires | 3 |
Terminal Gender | Female |
Wire Gauge | 18 |
Terminal Material | Plastic |
Item | Coolant Level Sensor Pigtail |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO 10 1/4X 36X 1/16Victocor Bulk Material, 2498 (2498)
- DORMAN HVAC Heater Control Knob, 76852 (76852)
- ATTWOOD Attwood 818441 LakeSport 238 Series Seat Mount without Slider- Aluminum w/Friction Controls, 3° Tilt (818441)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/2 in. (PA3607-FN)
- DORMAN 18 Gauge 2 Pound Spool Mechanics Wire, 110-200 (110-200)
- DORMAN Side Marker Lamp Connector, 645-673 (645-673)
- DORMAN 14 Gauge 3 Pound Spool Mechanics Wire, 110-300 (110-300)
- DORMAN Tail Light Harness - Left, 645-936 (645-936)
- DORMAN 18 Gauge Red Primary Wire Card (D18-85732)
- DORMAN Window Washer Pump Motor Connector, 645-211 (645-211)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Black, 0.045" Diameter, 60 Volts (18STRBLAGXL500)
- Dorman Automotive Wires, Harnesses & Pigtails