Shop All Automotive Radiators
Dorman
Engine Coolant Hose Connector, 902-919
Mfr # 902-919
Zoro # G6475349
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4 in
- Vehicle Fit Audi 2006-97, Volkswagen 2013-98
- Fitting Size 1.85 in; 1-1/4 in
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 902-919
- Zoro # G6475349
- UPC # 19495264675
- Country of Origin China
- Category Automotive Radiators
Dimensions
Length | 4 in |
Fitting Size | 1.85 in; 1-1/4 in |
Details
Material | Plastic |
Vehicle Fit | Audi 2006-97, Volkswagen 2013-98 |
Fit Type | Specific |
Item | Coolant Hose Connector |
Fitting Angle | 45 Degrees |
End Type | Quick Disconnect x Hose Barb |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 14-17 SILVERADO 1500/2500/3500 W/O FLARES FRONT AND REAR CUSTOM MUD GU (56886)
- GARMIN Protective Cover f/ECHOMAP Plus/UHD 7" Units (010-13126-00)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2440)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9845 (CMS9845)
- DORMAN Radiator Drain Petcock, 61109 (61109)
- DORMAN Clutch Fan Blade, 621-111 (621-111)
- DORMAN Radiator Drain Petcock, 61138 (61138)
- DORMAN Radiator Mount Bushing - Lower, 924-424 (924-424)
- DORMAN Radiator Drain Petcock, 61134 (61134)
- DORMAN Radiator Mount Bushing - Upper, 926-276 (926-276)
- VEMO ENGINE COOLING RADIATOR (V10-60-0020)
- Dorman Automotive Radiators