Shop All Shaft Seals & Adapters
Dorman
Engine Camshaft Synchronizer, 689-100
Mfr # 689-100
Zoro # G6930574
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Includes Alignment Tool; Sensor
- Material Metal
- Vehicle Fit Ford Freestar 2007-04, Ford Mustang 2004-99, Ford Windstar 2003-99, Mercury Monterey 2007-04
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 689-100
- Zoro # G6930574
- UPC # 19495075677
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Width | 3 in |
Length | 3 in |
Height | 8.4 in |
Details
Item | Camshaft Synchronizer |
Includes | Alignment Tool; Sensor |
Material | Metal |
Vehicle Fit | Ford Freestar 2007-04, Ford Mustang 2004-99, Ford Windstar 2003-99, Mercury Monterey 2007-04 |
Color | Natural |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Shield, 0.5000 In. Bore (R8ZZC3/5C)
- PROTEAM GoFree Flex Pro Replacement Charger and Charger Cord (107516)
- GATES Truflex V-Belts, 4L590 (4L590)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI36N (MI36N)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405506TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- DDS Shaft Seal, SC, 19mm ID, Nitrile Rubber (193206SC)
- Dorman Shaft Seals & Adapters