Shop All Engine Components
Dorman
Engine Camshaft Bolt, 74114
Mfr # 74114
Zoro # G5596359
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- Universal Fit No
- Application Buick 2020-10, Cadillac 2019-13, Chevrolet 2022-06, GMC 2021-10, Pontiac 2010-06, Saturn 2010-06
- Length 83.6 mm
- Thread Length 23 mm
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 74114
- Zoro # G5596359
- UPC # 889245741141
- Country of Origin China
- Category Engine Components
Dimensions
Length | 83.6 mm |
Thread Length | 23 mm |
Head Height | 8.5 mm |
Thread Size | M10-1.5 |
Head Dia. | 18 mm |
Details
Universal Fit | No |
Application | Buick 2020-10, Cadillac 2019-13, Chevrolet 2022-06, GMC 2021-10, Pontiac 2010-06, Saturn 2010-06 |
Thread Type | Coarse |
Item | Camshaft Retainer Bolt |
Drive Type | Hex |
Number of Pieces | 2 |
Material | Steel |
Head Type | Hex |
Grade | 10.9 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Engine Oil Filter, 3323 (3323)
- KYB Excel-G Suspension Strut, 334507 (334507)
- HALTEC Inflator Gauge, 10 to 120 psi, 6 ft. (I-405-6M)
- PRESTONE 17 oz Windshield De-Icer Aerosol can (AS244)
- DORMAN Oil Drain Plug Magnetic M12-1.75 Head Si, 090-936Cd (090-936CD)
- DORMAN Seat Belt, 74353 (74353)
- DORMAN Harmonic B Bolt, 926-885 (926-885)
- DORMAN Harmonic Balancer, 594-437 (594-437)
- DORMAN Fluid Reservoir, 603-5207 (603-5207)
- DORMAN Control Knob, 76835 (76835)
- ARP SB FORD 289-302 MAIN STUD KIT (154-5401)
- Dorman Engine Components