Shop All Fuel Lines & Hoses
Dorman
Engine Air Intake Hose, 696-718
Mfr # 696-718
Zoro # G7288773
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Mazda MPV 2005-02
- Color Black
- Length 6.6 in
- Material Rubber
- Inside Dia. 2.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 696-718
- Zoro # G7288773
- UPC # 19495351603
- Country of Origin Taiwan, Province of China
- Category Fuel Lines & Hoses
Dimensions
Length | 6.6 in |
Inside Dia. | 2.67 in |
Outside Dia. | 3.14 in |
Details
Vehicle Fit | Mazda MPV 2005-02 |
Color | Black |
Material | Rubber |
Item | Air Intake Hose |
Fit Type | Specific |
Position | Air Cleaner To Engine |
Configuration | One Piece |
Grade | Regular |
End Shape | Round |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- WEATHER GUARD ITEMIZER DRAWER UNIT (318-3)
- LISLE SpillFree DEF Kit with GM Adapter (LIS24210)
- SAFEGUARD Jack Stands, Pin Style, Steel, 5 Ton Capacity (63050)
- DORMAN Fuel Line Clip, 800-041 (800-041)
- DORMAN Fuel Line Compression Union-Adapts Nylon, 800-226 (800-226)
- DORMAN OE Replacement 213 Length 10 Millimeter Outer Diameter Plastic (904-015)
- DORMAN Fuel Line Clip, 800-032 (800-032)
- DORMAN Stainless Steel Fuel Line Kit, 919-814 (919-814)
- DORMAN Fuel Line Clip, 800-042 (800-042)
- SPECTRA PREMIUM Fuel Filler Hose, Fnh098 (FNH098)
- Dorman Fuel & Emission Hoses