Shop All Automotive Specialized Tools
Dorman
Electronic Load Detector, 601-019
Mfr # 601-019
Zoro # G9760963
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Acura RSX 2006, Honda Civic 2005-01, Honda CR-V 2006-02, Honda Element 2011-06, Honda Fit 2008-07
- Material Plastic
- Terminal Type Pin
- Number of Terminals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 601-019
- Zoro # G9760963
- UPC # 37495547833
- Country of Origin China
- Category Automotive Specialized Tools
Details
Item | Electronic Load Detector |
Color | Black |
Application | Acura RSX 2006, Honda Civic 2005-01, Honda CR-V 2006-02, Honda Element 2011-06, Honda Fit 2008-07 |
Material | Plastic |
Terminal Type | Pin |
Number of Terminals | 3 |
Terminal Gender | Male |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Rivet Pull n Punch, Push-in Rivet Pull (6648)
- HALTEC Brass Lock-On Chuck-Open (CH-360-OP)
- TYLASKA MARINE AND AEROSPACE X8A Sew-in Tack Shackle (X8A)
- PERFORMANCE TOOL Heavy Duty Remote Starter, W80586 (W80586)
- DORMAN 1 ft. Rubber Expansion Plug (D18-02600)
- DORMAN Power Seat Track Repair Kit, 924-074 (924-074)
- DORMAN 1.25 ft. Rubber Expansion Plug (D18-02601)
- OTC Truck Clutch/Flywheel Handler (5015A)
- MAG-MATE PLP100 Straight Push Pin Pliers for Auto (PLP100)
- STREAMLIGHT Stylus Reach 18" Black/White LED (SR65418)
- MILWAUKEE SPRAYER Spray Nozz (Regular) (#309) (SUR302)
- Dorman Automotive Specialized Tools