Shop All EGR Valves & Components
Dorman
EGR Valve Repair Kit, 917-401
Mfr # 917-401
Zoro # G7009552
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Vehicle Fit Acura CL 1999-97, Honda Accord 2001-98
- Includes (2) Gaskets; (1) Drill; (1) Installation Tube; (1) Sleeve; Instructions
- Color Black; Green
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 917-401
- Zoro # G7009552
- UPC # 19495417071
- Country of Origin China
- Category EGR Valves & Components
Details
Material | Metal |
Vehicle Fit | Acura CL 1999-97, Honda Accord 2001-98 |
Includes | (2) Gaskets; (1) Drill; (1) Installation Tube; (1) Sleeve; Instructions |
Color | Black; Green |
Finish | Matte |
Item | Exhaust Gas Recirculation Valve Repair Kit |
Description
EGR Valve Repair Kits repairs clogged EGR passages which cause the check engine light to illuminate and the vehicle to surge. Dorman's EGR Valve Repair Kit includes gaskets, drill bit, sleeve, and installation tool needed for a complete repair. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC O Ring (4080)
- WAI GLOBAL Voltage Regulators, 81-2903 (81-2903)
- SEA-DOG Sea-Dog 221670-1 Door Stop Button - 2" Latch (221670-1)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 11 In (PT83)
- DORMAN EGR Tube Connector, 917-402 (917-402)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- DORMAN EGR Pressure Feedback Hose(DPFE), 46019 (46019)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- MOTORCRAFT 97-08 Ford Truck/Van V8-330 5.4L Sohc Egr Valve, Cx1721 (CX1721)
- MAHLE Engine Main Bearing Gasket Set, JV618 (JV618)
- Dorman Emission Control Parts