Shop All EGR Valves & Components
Dorman
EGR Tube Connector, 917-402
Mfr # 917-402
Zoro # G8689360
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 1999-97, Lincoln 1998
- Material Steel
- Color Gray
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 917-402
- Zoro # G8689360
- UPC # 19495417088
- Country of Origin China
- Category EGR Valves & Components
Details
Vehicle Fit | Ford 1999-97, Lincoln 1998 |
Material | Steel |
Color | Gray |
Finish | Zinc Plated |
Item | Exhaust Gas Recirculation Tube Connector |
Description
Dorman's EGR Tube Connector is engineered from high-quality metal to withstand continuous heat cycling between the exhaust manifold and EGR tube. It provides a tight seal against exhaust leaks. Threaded ends provide ease of installation during service of the exhaust manifold or EGR tube.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Coupler. Female Flat Face; FEM Series 4" x1" x1" (A-FEM-501-10FO-NL)
- BUYERS PRODUCTS Booster Cables Blue Quick Connect Replacement Kit (5601016)
- VELVAC 14 AWG 6 Conductor Stranded Trailer Cable 100 ft. BK (050007)
- LUBRIMATIC Wrench Oil Filter Bi-Directnl (70-715)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- STANDARD IGNITION Egr Valve Vacuum Modulator (VS244)
- INTERMOTOR Egr Valve, EGV882 (EGV882)
- MAHLE EGR Valve Gasket, GS33702 (GS33702)
- MAHLE Exhaust Gas Recirculation Egr Valve Gasket, Mahle Gs33951 (GS33951)
- MAHLE Engine Main Bearing Gasket Set, JV618 (JV618)
- Dorman EGR Valves & Components