Shop All EGR Valves & Components
Dorman
EGR Line, 598-134
Mfr # 598-134
Zoro # G7441050
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Vehicle Fit Ford 2014-07
- Length 19-1/2 in
- End Type Threaded
- Number of Connectors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 598-134
- Zoro # G7441050
- UPC # 19495908135
- Country of Origin China
- Category EGR Valves & Components
Dimensions
Length | 19-1/2 in |
Inside Dia. | 0.63 in |
Outside Dia. | 0.63 in |
Details
Material | Stainless Steel |
Vehicle Fit | Ford 2014-07 |
End Type | Threaded |
Item | Exhaust Gas Recirculation Line |
Number of Connectors | 2 |
Number of Hoses | 1 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 3 Position Push Pull Switch Off/On#1/On#2 (11921)
- REESE Reflector, Amber, Rectangle, PK2 (73887)
- GREY PNEUMATIC TAILPIPE CUTTER 7" LONG (CH119)
- JR PRODUCTS JR Products 62135 Plastic City Water Flange - 12" FPT x 3/4" (62135)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- NTK EGR Valve 1988-1989 Honda Accord 2.0L, 4F1386 (4F1386)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- NTK EGR Valve Control Solenoid, 2F1144 (2F1144)
- HELLA Egr Valve O.E.M. Egr Valve Oem, 7.22136.50.0 (7.22136.50.0)
- MAHLE EGR Valve Gasket, GS33702 (GS33702)
- Dorman Emission Control Parts