Shop All EGR Valves & Components
Dorman
EGR Line, 598-125
Mfr # 598-125
Zoro # G7439720
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-1/2 in
- Vehicle Fit Ford Focus 2004-03, Ford Focus 2000
- Material Stainless Steel
- Inside Dia. 0.65 in
- End Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 598-125
- Zoro # G7439720
- UPC # 19495387879
- Country of Origin China
- Category EGR Valves & Components
Dimensions
Length | 15-1/2 in |
Inside Dia. | 0.65 in |
Outside Dia. | 0.65 in |
Details
Vehicle Fit | Ford Focus 2004-03, Ford Focus 2000 |
Material | Stainless Steel |
End Type | Threaded |
Item | Exhaust Gas Recirculation Line |
Number of Hoses | 1 |
Description
Dorman's EGR Tube is durable against stress fractures, corrosion, and blockage from carbon buildup. Some models have been Dorman-engineered to include a modified flex joint that reduces the possibility of damage due to heat and vibration. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Handle Kit, SSM100 Seat Suspension Height & Weight 9" x6" x1.5" (A-HKT2)
- LISLE HOSE REMOVER SET 5 PC (LI80380)
- LISLE Puller Screw for Spark Plug (38990)
- K-SOURCE K-SOURCE 1401 Universal Oblong - Chrome (K81-1401)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- DORMAN EGR Pressure Feedback Hose(DPFE), 46019 (46019)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- DORMAN EGR Tube Connector, 917-402 (917-402)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- MOPAR Mopar, 53034194AD (53034194AD)
- VAICO VALVE EXHAUST GAS RECIRCULATION (V10-2582)
- Dorman EGR Valves & Components