Shop All EGR Valves & Components
Dorman
EGR Line, 598-113
Mfr # 598-113
Zoro # G7444295
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2005-03
- Material Stainless Steel
- Length 8.26 in
- Number of Connectors 2
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 598-113
- Zoro # G7444295
- UPC # 19495108757
- Country of Origin China
- Category EGR Valves & Components
Dimensions
Length | 8.26 in |
Outside Dia. | 0.26 in |
Details
Vehicle Fit | Ford 2005-03 |
Material | Stainless Steel |
Number of Connectors | 2 |
Includes | Mounting Hardware |
Item | Exhaust Gas Recirculation Line |
End Type | Threaded |
Description
Dorman's EGR Tube is durable against stress fractures, corrosion, and blockage from carbon buildup. Some models have been Dorman-engineered to include a modified flex joint that reduces the possibility of damage due to heat and vibration. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Lug Wrench, 18in.L, Steel, 4 Way (35662)
- TAYLOR MADE Taylor Made 1-1/4" Flush Mount Flag Pole Socket (967)
- H/S AUTO SHOT M4 Pulling Tabs, 10Pk (HSA2004)
- LANG TOOLS Rocker Box Cover Ratcheting Bolt Wrench (6529)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- DORMAN EGR Pressure Feedback Hose(DPFE), 46019 (46019)
- DORMAN EGR Tube Connector, 917-402 (917-402)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- VAICO VALVE EXHAUST GAS RECIRCULATION (V10-2582)
- MAHLE Engine Main Bearing Gasket Set, JV730R (JV730R)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- Dorman Emission Control Parts