Shop All EGR Valves & Components
Dorman
EGR Line, 598-108
Mfr # 598-108
Zoro # G7444289
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Material Stainless Steel
- Vehicle Fit Ford 1997-90
- Outside Dia. 0.63 in
- Number of Connectors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 598-108
- Zoro # G7444289
- UPC # 19495108702
- Country of Origin China
- Category EGR Valves & Components
Dimensions
Length | 14 in |
Outside Dia. | 0.63 in |
Details
Material | Stainless Steel |
Vehicle Fit | Ford 1997-90 |
Number of Connectors | 2 |
Includes | Mounting Hardware |
Item | Exhaust Gas Recirculation Line |
End Type | Threaded |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A31400 PurolatorONE Advanced Air Filter (A31400)
- LUMILEDS 12396NALLB2 Longerlife - Twin Blister Pack (12396NALLB2)
- LUBRIPLATE Aw-32 Hydraulic Oil , 5 Gal Pail, Iso-32 Aw Hydraulic Oil (F0400-060)
- THERMO-TEC THERMO TEC 14125 Thermal Acoustic Insulation 48 X 72 In. (T19-14125)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- DORMAN EGR Pressure Feedback Hose(DPFE), 46019 (46019)
- DORMAN EGR Tube Connector, 917-402 (917-402)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- STANDARD IGNITION EGR VALVE VACUUM MODULATOR (VS93)
- STANDARD IGNITION EGR Cooler Gasket Kit, ECG1 (ECG1)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- Dorman Emission Control Parts