Shop All EGR Valves & Components
Dorman
EGR Line, 598-100
Mfr # 598-100
Zoro # G7440700
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Vehicle Fit Ford Thunderbird 1993-89, Mercury Cougar 1993-89
- Length 14.8 in
- Outside Dia. 0.68 in
- Inside Dia. 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 598-100
- Zoro # G7440700
- UPC # 19495108603
- Country of Origin China
- Category EGR Valves & Components
Dimensions
Length | 14.8 in |
Outside Dia. | 0.68 in |
Inside Dia. | 0.3 in |
Details
Material | Stainless Steel |
Vehicle Fit | Ford Thunderbird 1993-89, Mercury Cougar 1993-89 |
Item | Exhaust Gas Recirculation Line |
Number of Hoses | 1 |
End Type | Threaded |
Number of Connectors | 2 |
Includes | Mounting Hardware |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 51, PA-351 (PA-351)
- BUYERS PRODUCTS Strobe Light, LED, 12 to 24VDC, Aluminum (8891902)
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRWA1, NBR (24982)
- ALL BALLS All Balls Cv Boot Kit 19-5004 (19-5004)
- DORMAN EGR Pressure Feedback Hose(DPFE), 46019 (46019)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- DORMAN EGR Tube Connector, 917-402 (917-402)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- NTK EGR Valve Motor Connector, 1P1590 (1P1590)
- STANDARD IGNITION EGR Valve, EGV502 (EGV502)
- Dorman Emission Control Parts