Shop All EGR Valves & Components
Dorman
EGR Cooler, 904-121
Mfr # 904-121
Zoro # G7580700
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Length 13-1/2 in
- Vehicle Fit Chevrolet 2007-06, GMC 2007-06, Workhorse 2011-06
- Color Silver
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-121
- Zoro # G7580700
- UPC # 19495738213
- Country of Origin China
- Category EGR Valves & Components
Dimensions
Length | 13-1/2 in |
Height | 4.19 in |
Outlet Inside Dia. | 0.52 in |
Inlet Inside Dia. | 0.52 in |
Width | 3.16 in |
Details
Universal Fit | No |
Vehicle Fit | Chevrolet 2007-06, GMC 2007-06, Workhorse 2011-06 |
Color | Silver |
Certification | CARB Certified |
Item | Exhaust Gas Recirculation Cooler |
Includes | (4) Gaskets; (4) Hose Clamps; (2) Hoses |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Caterpillar 325B 1995 10R-0405, 207-1541, 207-1551; 410-12306 (410-12306)
- FAB FOURS 16-C TACOMA WINCH BUMPER W/ GRILL GUARD MATTE BLACK (TT16-B3650-1)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0186G-DL-WH)
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- DORMAN EGR Tube Connector, 917-416 (917-416)
- DORMAN EGR Vacuum Regulator Solenoid Connector, 645-210 (645-210)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- EIKO Dome Light Bulb, 9006XS (9006XS)
- NTK EGR Pressure Feedback Hose, 5S5861 (5S5861)
- VAICO Egr Vacuum Control Valve, V10-3672 (V10-3672)
- HELLA Egr Valve O.E.M. Egr Valve Oem, 7.22136.50.0 (7.22136.50.0)
- Dorman Emission Control Parts