Shop All Master Cylinders
Dorman
Drum Brake Wheel Cylinder, W78734
Mfr # W78734
Zoro # G6485873
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 in
- Inlet Dia. 3/8 in
- Includes Bleeder Screw
- Vehicle Fit Chrysler 1989-65, Dodge 1998-65, Plymouth 1989-64
- Inlet Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # W78734
- Zoro # G6485873
- UPC # 82702414118
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 15/16 in |
Inlet Dia. | 3/8 in |
Inlet Thread Size | 3/8"-24 |
Details
Includes | Bleeder Screw |
Vehicle Fit | Chrysler 1989-65, Dodge 1998-65, Plymouth 1989-64 |
Item | Drum Brake Wheel Cylinder |
Material | Cast Iron |
Positions | Rear |
Description
Direct replacement Wheel Cylinders are designed to fit specific vehicle applications and to ensure a proper fit every time. Normal wear may cause piston seals to leak. Corrosion and pitting can also occur inside Wheel Cylinders as moisture builds up in the brake fluid. A leaky Wheel Cylinder can be dangerous to the driver, causing gradual softening of the brake pedal and creating brake pull to one side.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIATOR GENIE Radiator Genie Classic (RGNRG1002-BK)
- SMART RAGS Box Microfiber Rags Yellow, 50PK (M950Y)
- SUR&R Clamp Set, For #12 A/C Hose, PK5 (AC6812)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12339 (12339)
- DORMAN Brake Master Cylinder Repair Kit, Tm33160 (TM33160)
- DORMAN Brake Master Cylinder, M71277 (M71277)
- DORMAN Brake Master Cylinder Cap, 42035 (42035)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W610028 (W610028)
- DORMAN Drum Brake Wheel Cylinder - Rear, W34876 (W34876)
- DORMAN Brake Master Cylinder Repair Kit, Tm59092 (TM59092)
- DORMAN Drum Brake Wheel Cylinder, W8853 (W8853)
- Dorman Master Cylinders