Shop All Master Cylinders
Dorman
Drum Brake Wheel Cylinder - Rear, W610022
Mfr # W610022
Zoro # G6613964
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Infiniti QX4 2003-99, Nissan Pathfinder 2004-02
- Includes Bleeder Screw
- Bore Dia. 7/8 in
- Inlet Dia. 10 mm
- Inlet Thread Size M10-1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # W610022
- Zoro # G6613964
- UPC # 82702417744
- Country of Origin China
- Category Master Cylinders
Dimensions
Bore Dia. | 7/8 in |
Inlet Dia. | 10 mm |
Inlet Thread Size | M10-1.0 |
Details
Vehicle Fit | Infiniti QX4 2003-99, Nissan Pathfinder 2004-02 |
Includes | Bleeder Screw |
Material | Cast Iron |
Item | Drum Brake Wheel Cylinder |
Positions | Rear |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTELLA Diesel Engine Oil, Conventional, 1 gal. (550054449)
- RAYBESTOS Brake Pad Set, EHT1391H (EHT1391H)
- ECM INDUSTRIES 4PK 2 Battery Clip (14-076)
- ABRAMS Impact 6 LED Hideaway Surface Mount Light - Blue/White (IH-600-BW)
- DORMAN Brake Master Cylinder, M3081 (M3081)
- DORMAN CLUTCH SLAVE CYLINDER (CS36170)
- DORMAN Brake Master Cylinder, M93065 (M93065)
- DORMAN Brake Master Cylinder, M390107 (M390107)
- DORMAN Brake Master Cylinder, M1050 (M1050)
- DORMAN Brake Master Cylinder Cap Gasket, 42070 (42070)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54132)
- Dorman Master Cylinders