Shop All Master Cylinders
Dorman
Drum Brake Wheel Cylinder - Rear, W37862
Mfr # W37862
Zoro # G6597155
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Material Cast Iron
- Inlet Dia. 3/8 in
- Bore Dia. 13/16 in
- Vehicle Fit Chrysler 1993-91, Dodge 1993-91, Jeep 2001-90, Plymouth 1993-91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # W37862
- Zoro # G6597155
- UPC # 82702412404
- Country of Origin China
- Category Master Cylinders
Dimensions
Inlet Dia. | 3/8 in |
Bore Dia. | 13/16 in |
Inlet Thread Size | 3/8"-24 |
Details
Includes | Bleeder Screw |
Material | Cast Iron |
Vehicle Fit | Chrysler 1993-91, Dodge 1993-91, Jeep 2001-90, Plymouth 1993-91 |
Item | Drum Brake Wheel Cylinder |
Positions | Rear |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP DIRECTIONAL LED: OVAL SURFACE MOUNT, 12VDC, 15 FLASH PATTERNS, AMBER (3911A)
- HELLA MARINE Euroled 75 3" Round 12V White Spring Mount White (958110511)
- VELVAC Angle Back Mirror (705333)
- HUSKY LINER 20-C EXPLORER FRONT & 2ND SEAT FLOOR LINERS BLACK (99321)
- DORMAN Brake Master Cylinder, M6086 (M6086)
- DORMAN Brake Master Cylinder, M71277 (M71277)
- DORMAN Brake Master Cylinder, M32900 (M32900)
- DORMAN Brake Master Cylinder Repair Kit, Tm35404 (TM35404)
- DORMAN Brake Master Cylinder Cap Gasket, 42081 (42081)
- DORMAN Drum Brake Wheel Cylinder, W19238 (W19238)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-46004 (355-46004)
- Dorman Master Cylinders