Shop All Master Cylinders
Dorman
Drum Brake Wheel Cylinder - Rear, W370061
Mfr # W370061
Zoro # G6592501
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Inlet Dia. 3/8 in
- Bore Dia. 13/16 in
- Vehicle Fit Ford 2012-98, Mazda 2010-03, Mazda 2001-98
- Inlet Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # W370061
- Zoro # G6592501
- UPC # 82702409077
- Country of Origin China
- Category Master Cylinders
Dimensions
Inlet Dia. | 3/8 in |
Bore Dia. | 13/16 in |
Inlet Thread Size | 3/8"-24 |
Details
Includes | Bleeder Screw |
Vehicle Fit | Ford 2012-98, Mazda 2010-03, Mazda 2001-98 |
Item | Drum Brake Wheel Cylinder |
Material | Cast Iron |
Positions | Rear |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Pin Stream Nozzles, Tubes, 6", PK100 (B30-001 BULK)
- A & I PRODUCTS Coil, Ferrite, Electromagnetic Interference Filter 3" x5" x2" (A-CHR01)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-54017)
- GROTE Mirror- 5- Ss- Rnd Clampon Stack&Spot As, 28033 (28033)
- DORMAN Brake Master Cylinder, M93065 (M93065)
- DORMAN Brake Master Cylinder Cap, 42053 (42053)
- DORMAN Brake Master Cylinder, M1050 (M1050)
- DORMAN Brake Master Cylinder, M630440 (M630440)
- DORMAN Brake Master Cylinder Cap, 42035 (42035)
- DORMAN Brake Master Cylinder Cap Gasket, 42070 (42070)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- Dorman Master Cylinders