Shop All Brake Drums
Dorman
Drum Brake Wheel Cylinder 1988-1993 Ford Festiva 1.3L, W116229
Mfr # W116229
Zoro # G5559170
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford Festiva 1993-88
- Material Cast Iron
- Includes Bleeder Screw
- Inside Diameter 5/8 in
- Position Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # W116229
- Zoro # G5559170
- UPC # 82702407318
- Country of Origin China
- Category Brake Drums
Dimensions
Inside Diameter | 5/8 in |
Inlet Thread Size | 3/8"-24 |
Details
Item | Drum Brake Wheel Cylinder |
Vehicle Fit | Ford Festiva 1993-88 |
Material | Cast Iron |
Includes | Bleeder Screw |
Position | Rear |
Description
Direct replacement Wheel Cylinders are designed to fit specific vehicle applications and to ensure a proper fit every time. Normal wear may cause piston seals to leak. Corrosion and pitting can also occur inside Wheel Cylinders as moisture builds up in the brake fluid. A leaky Wheel Cylinder can be dangerous to the driver, causing gradual softening of the brake pedal and creating brake pull to one side.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 120 Watt Cup Inverter (PWD120C)
- MR. LONGARM Mr. LongArm 2408 Truck'N Bus Heavy Duty Extension Pole - 2-Section Pole, 4.1' to 7.6' (2408)
- WEATHER GUARD COMPACT VAN MOUNTING CHANNEL KIT, 85 IN (2085-0-01)
- DORMAN Disc Brake Caliper Support Spring, Hw5307 (HW5307)
- PRONTO Front/Rear Drum (123.62009) Brake Drum, Bd8799 (BD8799)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- ZIMMERMANN Brake Drum, 600195220 (600195220)
- PRONTO Front Brake Drum (123.65005), Bd8774 (BD8774)
- CENTRIC PARTS Standard Brake Drum, 123.65012 (123.65012)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- Dorman Automotive Brakes