Shop All Brake Drums
Dorman
Drum Brake Wheel Cylinder 1965-1969 Chevrolet Corvair 2.7L, W37051
Mfr # W37051
Zoro # G5518525
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.938 in
- Includes Bleeder Screw
- Material Cast Iron
- Vehicle Fit Chevrolet Corvair 1969-65
- Position Rear Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # W37051
- Zoro # G5518525
- UPC # 82702409213
- Country of Origin China
- Category Brake Drums
Dimensions
Inside Diameter | 0.938 in |
Inlet Thread Size | 3/8"-24 |
Details
Item | Drum Brake Wheel Cylinder |
Includes | Bleeder Screw |
Material | Cast Iron |
Vehicle Fit | Chevrolet Corvair 1969-65 |
Position | Rear Left |
Description
Direct replacement Wheel Cylinders are designed to fit specific vehicle applications and to ensure a proper fit every time. Normal wear may cause piston seals to leak. Corrosion and pitting can also occur inside Wheel Cylinders as moisture builds up in the brake fluid. A leaky Wheel Cylinder can be dangerous to the driver, causing gradual softening of the brake pedal and creating brake pull to one side.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Creeper, Load Cap. 600 lb., 40" L, 24-1/2"W (MTLPNEUADJP)
- INSTALLBAY BY METRA T-TAP BLACK 24/26GA, PK 100 (BKTT)
- WEGMANN AUTOMOTIVE Truck Stick-On Weights (Box of 8) (CL12)
- APEX TOOL GROUP 3/8 Dr Breaker Bar 18 (87802)
- RAYBESTOS BRAKE DRUM (9517R)
- LIPPERT 12IN X 2IN LH FORWARD SELF-ADJUSTING BRAKES, 5-BOLT: 4000-7000# AXLE (296651)
- LIPPERT 12.25IN X 3.38IN RH ELECTRIC BRAKE ASSEMBLY, 7-BOLT; 10000LB AXLE (181936)
- UAP 8951 Brake Drum (8951)
- OP PARTS Brake Drum, 40538123 (40538123)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- LIPPERT 12IN X 2IN RH FORWARD SELF-ADJUSTING BRAKES, 5-BOLT: 4000-7000# AXLE (296652)
- Dorman Brake Drums