Shop All Brake Accessories
Dorman
Drum Brake Self Adjuster Repair Kit - Rear Right, HW26670
Mfr # HW26670
Zoro # G6288132
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Vehicle Fit Dodge 2004-98, Ford 2003-97, Lincoln 2003-97
- Grade Regular
- Position Rear Right
- Brake Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # HW26670
- Zoro # G6288132
- UPC # 885484327146
- Country of Origin China
- Category Brake Accessories
Details
Universal Fit | No |
Vehicle Fit | Dodge 2004-98, Ford 2003-97, Lincoln 2003-97 |
Grade | Regular |
Item | Brake Self Adjuster Repair Kit |
Position | Rear Right |
Brake Type | Drum |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Horn Contact, 924-904 (924-904)
- GROTE Mid-Turn, LED, Marker Lamp, Yellow (53493)
- GROCO 3/4" Bronze Extra Long Thru-Hull Fitting w/Nut (THXL-750-W)
- K-TOOL INTERNATIONAL Vinyl Face Backing Sander Pad, 6" (KTI85696)
- DORMAN Drum Brake Self Adjuster Repair Kit - Front Right, HW2541 (HW2541)
- DORMAN Brake Pedal Bushing, 74016 (74016)
- DORMAN AIR TANK ASSEMBLY (924-5804)
- DORMAN Drum Brake Self Adjuster Repair Kit - Rear Left, HW2658 (HW2658)
- DORMAN Disc Brake Hardware Kit, Hw2324 (HW2324)
- AGS A/C Condenser Repair End - 3/8 External Female O-Ring (ACR-041)
- AGS 10 ft Coil Reduced Barrier A/C Repair #6 Hose (5/16 / 8mm) (ACR-050)
- Dorman Automotive Brakes