Shop All Brake Parts
Dorman
Drum Brake Self Adjuster Repair Kit, Hw12505
Mfr # HW12505
Zoro # G5911889
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Toyota Pickup 1995-78, Toyota Tacoma 2003-95
- Universal Fit No
- Grade Regular
- For Brake Size 250 mm x 50 mm
- Position Rear Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # HW12505
- Zoro # G5911889
- UPC # 30082702581781
- Country of Origin Unknown
- Category Brake Parts
Dimensions
For Brake Size | 250 mm x 50 mm |
Details
Item | Brake Self Adjuster Repair Kit |
Vehicle Fit | Toyota Pickup 1995-78, Toyota Tacoma 2003-95 |
Universal Fit | No |
Grade | Regular |
Position | Rear Right |
Brake Type | Drum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rear Crossview Mirror Bracket Kit (715101)
- A & I PRODUCTS Selective Control Valve 5" x1" x1" (A-AR86535)
- WEATHERTECH No Drill Mud Flaps, Black, 110001-120029 (110001-120029)
- EXTREME MAX Extreme Max 3006.8339.4 BoatTector Stainless Steel Bolt-Type Chain Shackle - 1/4", 4-Pack (3006.8339.4)
- DORMAN Parking Brake Hardware Kit, HW7361 (HW7361)
- DORMAN Shift Interlock Solenoid, 924-981 (924-981)
- DORMAN Brake Proportioning Valve, 905-953 (905-953)
- DORMAN Disc Brake Caliper Bolt Or Pin, Hw14193 (HW14193)
- DORMAN Parking Brake Hardware Kit, HW17393 (HW17393)
- DORMAN Shift Interlock Solenoid, 924-977 (924-977)
- MOTORMITE Power Brake Filter, 80195 (80195)
- Dorman Automotive Brakes