Shop All Brake Accessories
Dorman
Drum Brake Hardware Kit - Rear, HW7295
Mfr # HW7295
Zoro # G6573023
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2010-95, Mazda 2009-95
- Position Rear
- Brake Type Drum
- FMSI Number 705
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # HW7295
- Zoro # G6573023
- UPC # 82702392195
- Country of Origin China
- Category Brake Accessories
Details
Vehicle Fit | Ford 2010-95, Mazda 2009-95 |
Position | Rear |
Item | Brake Hardware Kit |
Brake Type | Drum |
FMSI Number | 705 |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 91-92 Kee(Ezrolll Industrl V-Belt, Ap26 (AP26)
- TRU-FLATE High Speed Buffing Cone, 2-1/2" Dia. (18-259)
- STAR BRITE A 16 Oz Teak Oil, #81616 (81616)
- SCHLEY PRODUCTS Cummings 5.9L & 6.7L Isbe & Hpcr Injector Puller (17200)
- DORMAN Brake Pedal Bushing, 74016 (74016)
- DORMAN Disc Brake Hardware Kit, Hw2324 (HW2324)
- DORMAN Drum Brake Self Adjuster Repair Kit - Rear Left, HW2658 (HW2658)
- DORMAN Drum Brake Self Adjuster Repair Kit - Front Right, HW2541 (HW2541)
- DORMAN AIR TANK ASSEMBLY (924-5804)
- VELVAC Splicer, 3/8" Hose (500063)
- VELVAC Pogo Stk, Enc Sprg, 40"Chrome/W Holder (581103-5)
- Dorman Brake Accessories